Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1592622

MPN #: 041394

Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT

Product Description
Single-Size Test-Ball Plugs (Underground).

Features:

  • Designed to block sewer flow or for use as a back plug for sewer air testing.
  • Natural rubber material for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting.
  • Features an eye-bolt for use with a poly-lift line.


PRICE
$519.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10"
Feet of Head40 ft

Product Details

Package Quantity1
DescriptionTest-Ball Plug
Manufacturers Part Number041394
Back Pressure17 psi
BrandCherne