Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1594538

MPN #: 270188

Cherne 270188 4" Clean-Out Gripper Plug

Product Description
Cherne 270188 4" Clean-Out Gripper Plug, 17 PSI, 40FT

Patented threaded O-ring ensures airtight seal. Stainless steel hardware prevents corrosion. Black color blends well with cast-iron pipe. NPT-sized. Guaranteed to seal all damaged threads. Made with glass-reinforced ABS plastic and natural rubber O-ring.

PRICE
$22.75

Min. purchase quantity is 12
12
12
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"
Feet of Head40 ft

Product Details

Package Quantity1
DescriptionClean-Out Gripper Plug
Manufacturers Part Number270188
Back Pressure17 psi
BrandCherne