Cherne 262137 15"-16" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT
Write a Review
|
Questions & Answers (0)
Product Description
Works in all types of pipe. Easily converts to an air test plug with use of a conversion kit. Durable natural rubber construction seals the roughest of surfaces. Threaded aluminum bypass.
PRICE
$1,275.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15"-16" |
| Bypass Diameter | 3 in |
| Feet of Head | 30 ft |
Product Details
| Package Quantity | 1 |
| Description | Muni-Ball Plug |
| Manufacturers Part Number | 262137 |
| Back Pressure | 13 psi |
| Brand | Cherne |