Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1594262

MPN #: 270059

Cherne 270059 5" Test-Ball Plug 13 PSI, 30 FT

Product Description
Single-Size Test-Ball Plugs

Features:

  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line.
  • Fits easily through test tees, sanitary tees, floor drains, and other tight situations.
  • Broader expansion range than mechanical plugs.


PRICE
$97.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5"
Feet of Head30 ft

Product Details

Package Quantity1
DescriptionTest-Ball Plug
Manufacturers Part Number270059
Back Pressure13 psi
BrandCherne