Cherne 270138 3-1/2" Clean-Out Gripper Plug
Write a Review
|
Questions & Answers (0)
Product Description
Cherne 270138 3-1/2" Clean-Out Gripper Plug , 17 PSI, 40FT
Patented threaded O-ring ensures airtight seal. Stainless steel hardware prevents corrosion. Black color blends well with cast-iron pipe. NPT-sized. Guaranteed to seal all damaged threads. Made with glass-reinforced ABS plastic and natural rubber O-ring.
Patented threaded O-ring ensures airtight seal. Stainless steel hardware prevents corrosion. Black color blends well with cast-iron pipe. NPT-sized. Guaranteed to seal all damaged threads. Made with glass-reinforced ABS plastic and natural rubber O-ring.
PRICE
$17.50
13
13
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3-1/2" |
| Feet of Head | 40 ft |
Product Details
| Package Quantity | 1 |
| Description | Clean-Out Gripper Plug |
| Manufacturers Part Number | 270138 |
| Back Pressure | 17 psi |
| Brand | Cherne |