Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1592255

MPN #: 270210

Cherne 270210 1-1/2" End of Pipe Gripper Plug , 17 PSI, 40FT

Product Description
Ideal for plumbing system tests. Easy to install with extra-large wing nut. Inside of pipe seals inside pipe as far as needed. Made with glass-reinforced ABS plastic. End-of-pipe seals only at the end of a pipe, preventing plug from falling into stack.

PRICE
$6.20

Min. purchase quantity is 49
49
49
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2"
Feet of Head40 ft

Product Details

Package Quantity1
DescriptionEnd of Pipe Gripper Plug
Manufacturers Part Number270210
Back Pressure17 psi
BrandCherne