Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Can be used in long-term applications. Chemical-resistant neoprene O-ring. Made of heavy-duty aluminum.
PRICE
$259.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6" |
| Feet of Head | 40 ft |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Gripper Plug (Non By-Pass) |
| Manufacturers Part Number | 272892 |
| Back Pressure | 17 psi |
| Brand | Cherne |