Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cherne

Model # :WBB1593204

MPN #: 272914

Cherne 272914 10" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Product Description
Can be used in long-term applications. Chemical-resistant neoprene O-ring. Made of heavy-duty aluminum.

PRICE
$469.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10"
Feet of Head40 ft

Product Details

MaterialAluminum
Package Quantity1
DescriptionGripper Plug (Non By-Pass)
Manufacturers Part Number272914
Back Pressure17 psi
BrandCherne