Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581405

MPN #: WELVB10

Elvex® VB-10 Universal Dielectric Visor Bracket For Safety Cap Mount, Black

Product Description
Elvex® WELVB10 Visor Bracket for Safety Cap Mount, Black

The Elvex® Visor bracket vb-10 is for standard Brim safety caps, accepts face shields, screens and visors it can also be used with Elvex® quick snap cap mount ear muffs and slot adaptor sa-93. Nylon reinforced glass fill material; use with standard Brim safety caps; accepts face shields, screens and visors; may be used with Elvex quick snap cap mount ear muffs or slot adaptor sa-93.

Features
  • Nylon reinforced glass fill material
  • Use with standard brim safety caps
  • For standard brim safety caps, accepts face shields, screens and visors


PRICE
$13.50

Min. purchase quantity is 8
8
8
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeStandard

Product Details

TypeVisor Bracket
MaterialNylon Reinforced Glass
Package Quantity1
DescriptionVisor Bracket For Safety Cap Mount
ColorBlack
Manufacturers Part NumberWELVB10
BrandElvex

Compliance & Certifications

CertificationsANSI Z87.1-2010