- Jackson Safety® Safe 2 Protection System is a hard hat face shield adapter system that is designed to allows hard hat wearers to combine face protection with Jackson Safety® Vibe® slotted adapter earmuffs
- The Safe 2 Protection System includes an adjustable rail-mounted face shield bracket that attaches directly to the Vibe(R) ear muff
- Kit includes a single bounded face shield (SKU #25973)
- A clear polycarbonate window allows maximum light transmission
- This clear, face shield window is designed for slotted caps and measures 8" x 13" x 0.040"
- Design: This face shield bracket features an encapsulated stainless-steel spring which ensures that the face shield stays in the selected position
- The face shields are shaped to follow the contours of the face
- Uses: These Jackson Safety® Clear Polycarbonate Bracket Mounted Face shield window is to be used with hard hats and ear muffs that are all sold separately
Jackson Safety® Safe 2 Protection System PC Window, 8"L x 13"W x 1/16" Thick, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 13 in |
| Visor Height | 8 |
| Visor Width | 13 |
| Thickness | 1/16 in |
| Visor Thickness | 1/16 |
Product Details
| Type | Face Shield Window |
| Headgear Material | Polycarbonate |
| Color | White |
| Series | Safe 2 Protection System |
| For Use With | "Hard Hats, Ear Muffs" |
| Material | Polycarbonate |
| Description | Face Shield Window |
| Package Quantity | 1 |
| Manufacturers Part Number | 25973 |
| Visor Color Family | Clear |
| Visor Material | Polycarbonate |
| Visor Coating | Uncoated |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 + High Impact |