Radians® CH1-225 Cheaters Bi-Focal Safety Glasses, Smoke 2.5 Lens, Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Radians® CH1-225 Cheaters Bi-Focal Safety Glasses, Smoke 2.5 Lens, Black Frame
Radians Cheaters Bi-Focal safety glass combines protective safety glasses with reading glasses. Adjustable vision protection for all day comfort. Magnification diopter molded into polycarbonate lens. Adjustable temples with rubber pads and nosepiece.
Radians Cheaters Bi-Focal safety glass combines protective safety glasses with reading glasses. Adjustable vision protection for all day comfort. Magnification diopter molded into polycarbonate lens. Adjustable temples with rubber pads and nosepiece.
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Smoke |
| Frame Color Family | Black |
| Application | General, Utility, Outdoor |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | CH1-225 |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Radians |
| Type | Reader Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Ventilation | No |
| Adjustable Temple | Yes |
| Series | Cheaters |
| Diopter Strength | +2.5 |
| Diopter | Yes |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Radians® Cheaters Bi-Focal Safety Glasses, 2.5 Lens |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |