Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB966458

MPN #: 7000127490

3M™ BX™ Reader Safety Glasses, Clear Lens, Silver Frame, 1.5 Diopter

Product Description
3M™ BX™ Reader Protective Eyewear, Clear Lens, Silver Frame, 1.5 Diopter

BX™ protective eyewear is designed to help those engaged in small detail work. The polycarbonate lens has three lens angles for a custom fit. Integrated sideshields and soft nose bridge provide comfort for extended wear. These sleek, contoured and adjustable safety glasses help protect your eyes from impact and UV.

    BENFITS:
  • Molded-in magnifying diopters
  • Sleek, contoured and fully adjustable
  • Soft nose bridge
Priced Per Each
PRICE
$22.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilySilver/Black
ApplicationManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilySilver/Black
UV ProtectionNo
Manufacturers Part Number7000127490
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
Brand3M
TypeReader Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesBX™ Reader
Metal DetectableNo
Diopter Strength+1.5
DiopterYes
Anti FogYes
Package Quantity1
Description3M™ BX™ Reader Protective Eyewear, 1.5 Diopter
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2003, CSA Z94.3-2007