- Surfactant-treated, brightly colored absorbent with caution text picks up a wide range of aggressive chemicals while remaining chemically inert
- Medium weight - optimal for most general maintenance needs
- BRIGHTSORB™ High Visibility Series feature safety signage and absorbency in one
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Brady SPC® BRIGHTSORB® High Visibility Chemical Roll, 15"W x 150'L, Medium Weight
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 15 in |
| Weight | 11.1 lbs |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Yellow |
| Capacity/Absorption Gallons | 20 gal |
| Material | Polypropylene |
| Description | High Visibility Chemical Roll |
| Fluids Absorbed | Chemical |
| Package Quantity | 1 |
| Manufacturers Part Number | CH15P |
| Non Woven Material | SM (Spunbond-Meltblown) |
| Brand | Brady |