- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Brady SPC® High Traffic Universal Roll, 15"W x 150'L, Heavy Weight, Triple Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$131.39
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 15 in |
| Weight | 16 lbs |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 23 gal |
| Material | Polypropylene |
| Description | High Traffic Universal Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | HT555 |
| Perforated | Yes |
| Non Woven Material | SM (Spunbond-Meltblown) |
| Brand | Brady |