- Reinforced Spunbond top layer for added durability and low lint
- Absorbs and retains oil, water, solvents, coolants, etc
- Keeps floors clean and dry in walkways and high traffic areas
- Reinforced top layer for added durability
- Dimple bonded for additional strength
- Horizontally perfed and vertically zipped for a customized fit
- Available in various sizes and weights for multiple use applications
- Place in assembly and production areas
Spilfyter® Spilhyder® Universal Unprinted Roll, Medium Weight, 30" x 300' Gray, 1/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Width | 30 in |
| Weight | 35.8 |
| Perforations | Every 12" |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 100 gal |
| Description | Spilhyder® Universal Unprinted Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | SM-93 |
| Container Type | Bag |
| Perforated | Yes |
| Number of Plys | 2 |
| Brand | Spilfyter |