- Molded from high density polyethylene for maximum protection
- 6-point woven nylon suspension with easy-turn knob
- Mega Ratchet® sizing which adjusts head sizes 6-1/2 - 8
- The hinged, padded ratchet is low hanging and adjustable for a perfect fit at nape of neck
- Helmet accommodates chin strap and a variety of hard hat accessories
- Moisture wicking brow pad is removable, washable and replaceable
- Goggle retaining slots on suspension
- Certified when headband installed in reverse position
- Meets the Low Temperature (LT) option of the Z89.1 Standard
- Made in the USA
- Meets ANSI Z89.1 Type 1, Class C, E & G requirements
ERB® Omega II® Cap with Accessory Slots, 6-Point Mega Ratchet Suspension, American Flag - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | White |
| Series | Omega II |
| Description | Omega II Cap with Accessory Slots & 6-Point Mega Ratchet Suspension |
| Package Quantity | 12 |
| Manufacturers Part Number | 19950 |
| Suspension | Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |