ES Robbins® Trendsetter Chair Mat for Medium Pile Carpet - 36" x 48" - Pewter
Write a Review
|
Questions & Answers (0)
Product Description
Instantly add style to your workspace with TrendSetter® chair mats. Protects carpets from scuffs, scrapes and chair caster wear. Provides a smooth rolling surface for less stress on legs and back. Use with Medium Pile Carpet up to 3/4" thick (including padding depth). AnchorBar® cleat system that is gentle on hands and carpet, no sharp spikes. Durable vinyl construction. Designed for carpet use, do not use on hard floors. Transform your space with the beauty of a designer chair mat. The ES ROBBINS TrendSetter® collection includes a variety of laminated vinyl chair mats, crafted with a durable decorative top layer, that instantly add style to your workspace.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 0.13 in |
| Carpet Thickness | 3/4 in |
| Carpet Pile Weight | Medium |
Product Details
| Type | Standard |
| Color | Pewter |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 119733 |
| Floor | Carpet |
| Shape | Rectangular |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |