Pentel® Champ Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Translucent Black Barrel, 24/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Offers a winning combination of comfort and affordability. Extra-comfortable, extra-soft ribbed latex-free grip for less writing fatigue.
PRICE
$23.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Champ Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 24/Pack |
| Refillable | Yes |
| Manufacturers Part Number | AL15ASW2 |
| Retractable | Yes |
| Barrel Color Family | Translucent Black |
| Lead Degree Hardness | Medium |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |