Clearance
x

Take 15% off your entire order!

Offer applied at checkout

American Metalcraft CBS33 - Champagne Bucket & Stand, Holds 2 Bottles

American Metalcraft CBS33 - Champagne Bucket & Stand, Holds 2 Bottles

Item #: WBB551506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco WB-8 Wine Bucket, 8 Qt, Stainless Steel - Pkg Qty 6

Winco WB-8 Wine Bucket, 8 Qt, Stainless Steel - Pkg Qty 6

American Metalcraft WICS34 - Champagne Stand, Wrought Iron

American Metalcraft WICS34 - Champagne Stand, Wrought Iron

Saf-T-Ice® Scoop Caddy, Black

Saf-T-Ice® Scoop Caddy, Black

American Metalcraft MTUB12 - Tub, 12 x 3, Side Handles, Galvanized Tin

American Metalcraft MTUB12 - Tub, 12 x 3, Side Handles, Galvanized Tin

Scoop Guardian System-1 Saf-T-® 16oz,1 Guardian holder,1 set mounting tools

Scoop Guardian System-1 Saf-T-® 16oz,1 Guardian holder,1 set mounting tools

American Metalcraft MTUB69 - Tub, 9 x 6, Side Handles, Galvanized Tin

American Metalcraft MTUB69 - Tub, 9 x 6, Side Handles, Galvanized Tin

Vollrath® Small Stainless Steel Double Wall Beverage Bin

Vollrath® Small Stainless Steel Double Wall Beverage Bin

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Cal-Mil 1809-13 Iron 6 Glass Jar Display 14"W x 9"D x 7"H Black

Cal-Mil 1809-13 Iron 6 Glass Jar Display 14"W x 9"D x 7"H Black

Champagne Bucket & Stand, Holds 2 Bottles

Choose from our hammered nickel plated brass wine bucket, the stainless steel champagne bucket, and 3 different stands including wrought iron, a collapsible chrome-plated stand, and a stand that fits the hammered wine bucket. Champagne Bucket & Stand

Product Details

  • Brand American Metalcraft
  • Material Stainless
  • Style Champagne Bucket & Stand
  • Handle Type Chrome Ball Ends
  • Manufacturers Part Number CBS33
  • Capacity Holds 2 Bottles
  • Color Family Silver

Weights & Dimensions

  • Height 30-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CBS33 - Champagne Bucket & Stand, Holds 2 Bottles

American Metalcraft CBS33 - Champagne Bucket & Stand, Holds 2 Bottles

Item #: WBB551506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant