SCT® ChampPak Carryout Boxes, #1, 4-3/8"L x 3-1/2"W x 2-1/2"H, Kraft, 450/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Make a great impression with your patrons when you provide these handsome boxes for carryout. Integrated lid features a tuck-top-locking closure. Polycoated interior minimizes the potential for leakage. Nestable design simplifies prep and storage.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 3-1/2 in |
| Height | 2-1/2 in |
| Dimensions | 4-3/8"L x 3-1/2"W x 2-1/2"H in |
Product Details
| Type | Carryout Box |
| Color | Brown |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 450 |
| Manufacturers Part Number | SCH 0731 |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | SCT |