Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB713138

Global Industrial™ 8' Slotted Strut Channel 1-5/8 x 1-5/8 12 Gauge Pre-Galvanized Zinc Plated - Pkg Qty 4

Product Description
Global Industrial 1-5/8" x 1-5/8" x 8' Metal Channel, 12 Gauge, Slotted, Pre-Galvanized Zinc Plated has a continuous slot with inturned edges. Secure attachments may be made to the framing member with the use of hardened, toothed, slotted nuts which engage the inturned edges and provide superior strength. Pre-Galvanized Zinc: pre-galvanized steel is zinc coated by a hot dip process. Steel strip from a coil is fed through a continuous zinc coater which cleans, fluxes and coats the steel with molten zinc. After cooling, the steel is recoiled. The pre-galvanized zinc coating conforms to a G-90 thickness designation per ASTM A653. The zinc thickness is .75 MIL or .45 oz./sq. ft. of surface area.

PRICE
$135.80  Sold in packages of 4 / $33.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Gauge12 ga
Size1-5/8 X 1-5/8 in

Product Details

TypeSingle
MaterialASTM A635
Package Quantity4
DescriptionSlotted Channel
ColorSilver
Manufacturers Part Number713138
BrandGlobal Industrial