Global Industrial 3/8-16 x 6 feet Threaded Rod is Zinc Plated Carbon Steel used in plumbing, contracting, and maintenance applications to join and stabilize structures or objects, often into ceilings or walls. Zinc plating construction retards the corrosion rate in a normal atmosphere. Note: All of these products are in stock and ship same day. Products are sold in smaller quantities than competitors and are priced competitively. All of our struts and accessories conform to the ASTM standard.
Global Industrial
Model # :WB713128
Global Industrial 3/8-16 x 6 feet, Threaded Rod - Zinc Plated Carbon Steel - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.20 Sold in packages of 6 / $7.70 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Size | 3/8-16 in |
Product Details
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Package Quantity | 6 |
| Brand | Global Industrial |