Lorell® Hutch - 60" - Steel - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Charcoal Steel Desk Series Stack-on Hutch, 60"
Stack-on hutch adds overhead storage for 60" wide desks and credenzas in the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. Use the two wire-management grommets and included hardware to mount it onto a desk or credenza of the same size. Stack-on hutch is a great solution for small and large work spaces that need to store materials above the worksurface but still within reach. Built-in cord management provides easy access to power and data while minimizing clutter. Steel construction withstands heavy activity and relocation. Flipper doors are sold separately. Hutch is not intended to be used freestanding.
Stack-on hutch adds overhead storage for 60" wide desks and credenzas in the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. Use the two wire-management grommets and included hardware to mount it onto a desk or credenza of the same size. Stack-on hutch is a great solution for small and large work spaces that need to store materials above the worksurface but still within reach. Built-in cord management provides easy access to power and data while minimizing clutter. Steel construction withstands heavy activity and relocation. Flipper doors are sold separately. Hutch is not intended to be used freestanding.
PRICE
$789.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 65 in |
| Height | 8 in |
| Weight | 73 lbs |
Product Details
| Type | Hutch |
| Frame Color Family | Charcoal |
| Color | Charcoal |
| Top Color Family | Charcoal |
| Description | Stack-On Hutch Door Kit |
| Frame Material | Steel |
| Manufacturers Part Number | 79170 |
| Collection | Commercial Steel |
| Wire Management | Yes |
| Top Material | Steel |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |