Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836476

MPN #: LLR69382

Lorell® Hutch With Doors - 72"W x 15"D x 36"H - Mahogany - Essentials Series

Product Description
Lorell® 69000 Series Hutch With Doors, 72"W x 15"D x 36"H, Mahogany

Hutch with four doors is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Hutch easily attaches onto 72" wide credenzas and desk shells in this collection. Design includes one grommet for easy cord management, backing, Mahogany laminate surfaces for durability and 3mm PVC edges.

Features

  • Cord Management
  • Grommet



View the Essentials collection here.

PRICE
$429.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth15 in
Height36 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeHutch
Frame Color FamilyMahogany
ColorMahogany
SeriesEssentials
Top Color FamilyMahogany
DescriptionHutch With Doors
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69382
CollectionEssentials
Top MaterialLaminate
BrandLorell