Lorell® Door Kit - 72"W - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Stack-on Hutch, Door Kit, 72"W
Flipper doors provide privacy for your 72" wide Stack-on Hutch that is a part of the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. These locking doors also add security and peace of mind to your hutch. When they need to be opened, the strong, reinforced steel doors glide seamlessly over the cabinet top using steel ball-bearing slides. Mounting hardware is included.
Flipper doors provide privacy for your 72" wide Stack-on Hutch that is a part of the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. These locking doors also add security and peace of mind to your hutch. When they need to be opened, the strong, reinforced steel doors glide seamlessly over the cabinet top using steel ball-bearing slides. Mounting hardware is included.
PRICE
$545.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 38-2/7 in |
| Height | 4-2/7 in |
| Weight | 33 lbs |
Product Details
| Type | Door Kit |
| Frame Color Family | Charcoal |
| Color | Charcoal |
| Top Color Family | Charcoal |
| Description | Stack-On Hutch Door Kit |
| Manufacturers Part Number | 79174 |
| Collection | Commercial Steel |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |