Charging Hose 3-PAK HAV-60 - RYB
Write a Review
|
Questions & Answers (0)
Product Description
Charging Hose 3-PAK HAV-60 - Red Yellow Blue.
YELLOW JACKET PLUS II hoses have double barrier protection for chlorofluorocarbon (CFC), hydrochlorofluorocarbon (HCFC) and hydrofluorocarbon (HFC) refrigerants. Nylon permeation barrier meets UL requirements. 1/4" PLUS II hose is also a UL 1963 recognized component for R-12, R-22, R-500, R-502 and R-134a.
YELLOW JACKET PLUS II hoses have double barrier protection for chlorofluorocarbon (CFC), hydrochlorofluorocarbon (HCFC) and hydrofluorocarbon (HFC) refrigerants. Nylon permeation barrier meets UL requirements. 1/4" PLUS II hose is also a UL 1963 recognized component for R-12, R-22, R-500, R-502 and R-134a.
PRICE
$99.95
2
2
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Connection Size | 1/4" |
Product Details
| Package Quantity | Assorted 3-Pack |
| Description | Plus II 1/4" Charging Hose With Standard 1/4" Flare Fittings (3-pak) |
| Color | Red |
| Burst Pressure | 4000 psi |
| Manufacturers Part Number | 21985 |
| Refrigerants | Detects All CFC / HCFC / HFC |
| Max Working Pressure | 800 psi |
| Brand | Yellow Jacket |