Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735692

MPN #: 93842

Yellow Jacket® 1/4" 3 Pack Compact Ball Valve Adapter Hose - 45° 93842

Product Description
Yellow Jacket® 1/4" 3 Pack Compact Ball Valve Adapter Hose - 45° 93842

Features:
  • Easy retrofit of existing PLUS II™ hoses with ball valve capabilities
  • Flexible hose between valve and fitting for handling in tight areas
  • Operating temperature -20° to 180°F (-28.8° to 82.2°C)
  • 800 psi working pressure
  • Minimum bending radius: 8"
  • UL recognized assembly (File SA9737) (Valves SA10088)
  • Made in the USA


PRICE
$99.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number93842
Operating Temperature Range-20 to 180
Max Working Pressure800 psi
Package Quantity3
BrandYellow Jacket

Compliance & Certifications

CertificationsUL Listed