Charms Assorted Blow Pops, 100 Count
Write a Review
|
Questions & Answers (0)
Product Description
It's two lollipop treats in one with Charms Blow Pop. Each pop includes a chewy, bubble gum center surrounded by a delicious, fruit-flavored, hard candy shell. Assortment includes a random mix of the following fruit flavors: Watermelon, Cherry, Grape, Green Apple, and Strawberry. With 100 individually wrapped lollipops, there is plenty to fil the pinata or candy buffet at your next party or celebration.
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 100 Count |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Charms Assorted Blow Pops |
| Manufacturers Part Number | 209-00016 |
| Gluten Free | Yes |
| Brand | Blow Pop |