Chase Doors AirGard® 973 Flexible Black Swinging Door 9'W x 10'H with Impact Plates
Write a Review
|
Questions & Answers (0)
Product Description
Chase Doors AirGard® FLEXIBLE IMPACT TRAFFIC DOOR
Flexible Impact Traffic Doors Are Ideal For Factories, Food Processing Plants, Restaurants And More.
Flexible Impact Traffic Doors allow free movement between temperature-controlled areas without the need for cumbersome doors and handles. Doors are made with 0.160" thick PVC door body and a two-ply vinyl coated nylon bracket pocket. Embossed finish resists scratches, scuffs and abrasions. For a positive seal, balloon jamb edge seals and top/bottom wipers are provided, and a 3" overlap at the center provides a noise and temperature barrier. 48"H USDA accepted textured vinyl impact plates on both sides of the door panel increase strength and durability. The viewing area is extra-large to allow clear visibility and maximum safety. Top-mounted gravity hinging system opens instantly upon contact and closes automatically. Not recommended for motorized traffic or freezer applications.
Note: Frame not included. Frame is available; please call for more information.
Flexible Impact Traffic Doors Are Ideal For Factories, Food Processing Plants, Restaurants And More.
Flexible Impact Traffic Doors allow free movement between temperature-controlled areas without the need for cumbersome doors and handles. Doors are made with 0.160" thick PVC door body and a two-ply vinyl coated nylon bracket pocket. Embossed finish resists scratches, scuffs and abrasions. For a positive seal, balloon jamb edge seals and top/bottom wipers are provided, and a 3" overlap at the center provides a noise and temperature barrier. 48"H USDA accepted textured vinyl impact plates on both sides of the door panel increase strength and durability. The viewing area is extra-large to allow clear visibility and maximum safety. Top-mounted gravity hinging system opens instantly upon contact and closes automatically. Not recommended for motorized traffic or freezer applications.
Note: Frame not included. Frame is available; please call for more information.
PRICE
$3,699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9'0" ft |
| Height | 10'0" ft |
Product Details
| Assembly Required | Yes |
| Style | Without Frame |
| Material | 0.160" thick PVC Plastic |
| Color | Black |
| Door Type | Double Door |
| Manufacturers Part Number | 973ST108120IMP |
| Brand | Chase Doors |