The user positions the device so that the bar rests against the door jamb on either side, and the built-in hook grabs the door handle. Note that the specially designed hook works with all types of handles. To secure the device, simply turn the handle until it is snug.
Benefits:
- Fast and easy; installs in a matter of seconds
- Securely locks an entry point in a lock-down situation
- Free-standing device (not permanently attached to the door). Can be easily transferred to another access point
- No maintenance or installation costs required
- Less expensive than locksets and much more secure than small devices
- Made in America
- Designed for use on 36" wide commercial doors
- Heavy-duty steel construction
- Durable powder coat paint finish
- Lightweight for easy positioning
- Supplied with convenient wall-mounting rack