Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188495

MPN #: CX3001.SBK-01COCR

Lesro Chat 3 Seat Rectangular Reception Bench, Black Frame, Connelly Crow Fabric

Product Description
The Chat 3 versatile practical design seat bench's uncomplicated design offers a clean, contemporary look. Featuring sturdy steel construction, environmentally friendly soy base foam, durable powder coat finish, and 650 lb. weight capacity.

Features:
  • Designed for waiting room, reception, medical and educational applications
  • Tubular steel frame with upholstered seat
  • Durable powder coat finish will withstand years of harsh cleansers
  • Limited lifetime warranty on structure; 2+ years on upholstery
  • Made proudly in the USA in a facility powered by 3,200 solar panels
Materials:
  • Frame Material: Steel
  • Foot Glide: Nylon


PRICE
$655.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 in
Depth21 in
Height18-1/2 in
Weight Capacity650 lbs
Weight36 lbs
Base4 Legged

Product Details

Assembly RequiredYes
TypeReception Bench
Frame Color FamilyBlack
ColorBlack
SeriesConnelly
StyleContemporary
Seat Color FamilyCrow
MaterialFabric
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberCX3001.SBK-01COCR
Back TypeBackless
Seat MaterialFabric
CollectionChat
BrandLesro

Warranty

WarrantyLifetime Limited yr