Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Checkers Industrial Products

Model # :WBB917589

MPN #: GG5X125-Y/GRY

Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY

Product Description
Patent-pending Gripper Connector System with easy hand-conforming grip, At ONLY 14 lbs. this is the world's lightest 5-channel cable protector by up to 72%, Reduced weight means lower shipping costs, and less fatigue during setup and teardown, NEW Snap fit patent-pending hinged lid,. No fiberglass rod required to replace the lid, Patented 5-Bar tread pattern for maximum traction, Protects cables and hoses up to 1.25" outside diameter, yellow lid and gray color base, Manufactured in the USA using a closed-mold manufacturing process that creates a consistent, clean, and aesthetically-pleasing part, Made from tough, high impact absorbing, non-conductive polyurethane, Resistant from oil, fuels and lubricants, Recessed carrying handle molded in to the underside of the protector, Molded-in trip and electrical warning symbols, Optional Anti-Slip Traction Kits for use on carpet or slick surfaces, Custom logo and colors available, CE Certified, RoHS and SVHC Compliant.

PRICE
$192.27

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width16-7/16 in
Height1-9/16 in

Product Details

TypeLay In Cable Protector
Number of Channels5
Capacity5,000 lbs/Tire
MaterialUrethane
Package Quantity1
Description5 Channel Cable Protector
ColorYellow
Manufacturers Part NumberGG5X125-Y/GRY
BrandCheckers Industrial Products