Guard Dog® 5 CH 45 Degree Right Turn - Orange Lid/Black Base
Write a Review
|
Questions & Answers (0)
Product Description
45° Right Turn for Guard Dog® GD5X125 Cable Protectors (Orange Lid with Black Base)
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.5 in |
| Width | 19.75 in |
| Height | 1.875 in |
Product Details
| Type | Turn Cable Protector |
| Color | Orange |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 5 |
| Capacity | 10,500 lbs./Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 5 Channel 45° Right Turn |
| Manufacturers Part Number | GDT5X125-R-O/B |
| Brand | Checkers Industrial Products |