Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149262

MPN #: YJ5-400-Y/B

Checkers® Jacket® 5-Channel Cable Protector, 31960 lb. Cap., 58" x 40" x 5", Yellow/Black

Product Description
Cable Protector, Yellow Jacket, 5-Ch, 3-3/4", Dog Bone, Yellow/Black, 31,960 Lb. Load

Yellow Jacket® 5-channel cable protector with hinged lid provides a safe crossing in high volume traffic areas while protecting valuable electrical cables and hose lines from damage. Heavy-duty modular interlocking design is ideal for use in industrial, commercial, and public applications.

Features:
  • The "Original" cable protector
  • Protects cables and hoses up to 3-3/4" outside dia.
  • Dog Bone® Connectors to extend to any desired length
  • Thick lid and base allow for high volume of traffic
  • Hinged lid for easy cable placement
  • Modular interlocking design
  • Ideal for use in industrial, commercial, and public applications
  • Material: Uv-Stabalized Polyurethane


PRICE
$2,439.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58
Width40 in
Height5 in
Weight210 lbs
Channel Diameter3-3/4
Cable Opening3-3/4"W x 3-3/4"H
Channel Width3-3/4 in
Channel Height3-3/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorBlack
Number of Channels5
Capacity31960
MaterialPolyurethane
Connector TypeDog Bone Connector
Description5 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberYJ5-400-Y/B
BrandCheckers Industrial Products