Checkers Industrial Delineator With Whips For Airlines, DELFS3OBWUNI
Write a Review
|
Questions & Answers (0)
Product Description
Delineator with whips deters ground vehicles from entering problematic areas by siting at the eye level of a ground vehicle driver to allow maximum visibility. Post 7-3/4" diameter. Orange with 4-1/2" white tape ,and reflective collar. Rubber Base Dimension 20-1/4". Includes: base, (2) white warning whip fiberglass rods, (2) orange nylon mesh warning flags 11"L x 12" W with reflective white X.
PRICE
$270.17
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 49-24/25 in |
| Height | 88-19/25 in |
| Weight | 9 lbs |
| Reflective | Yes |
Product Details
| Type | Delineator Post |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Base Shape | Hexagon |
| Material | Polyethylene |
| Description | Delineator With Whips |
| Package Quantity | 1 |
| Manufacturers Part Number | DELFS3OBWUNI |
| Brand | Checkers Industrial Products |