Global Industrial
Model # :WB670603
Global Industrial Reflective Delineator Post, 49"H, Orange
|
Questions & Answers (0)
Product Description
✓ Impact resistant
✓ Anti-corrosive and durable
✓ Colors help you to customize your zones
The portable Global Industrial Reflective Delineator Post is highly visible and ideal for designating walkways around parking lots, construction zones, and commercial workspaces. Finished with two 3" reflective strips, these posts are highly visible. Base sold separately. Compatible with the Global Industrial Square Delineator Post Base, model 670606 and the Global Industrial Hexagonal Delineator Post Base, model 670607. 1-Year Limited Warranty.
✓ Anti-corrosive and durable
✓ Colors help you to customize your zones
The portable Global Industrial Reflective Delineator Post is highly visible and ideal for designating walkways around parking lots, construction zones, and commercial workspaces. Finished with two 3" reflective strips, these posts are highly visible. Base sold separately. Compatible with the Global Industrial Square Delineator Post Base, model 670606 and the Global Industrial Hexagonal Delineator Post Base, model 670607. 1-Year Limited Warranty.
PRICE
$22.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Weight | 2 lbs |
| Reflective | Yes |
| Diameter | 3-7/8 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Includes | Post Only |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 670603 |
| Grabber Top | No |
| Brand | Global Industrial |