Cortina Delineator Post - 42" - HD Plastic Base
|
Questions & Answers (0)
Product Description
Cortina Safety Delineator Post - 42" - HD Plastic Base
Delineator Posts feature an easy-to-grab handle that eases portability and placement. 100% impact-resistant low-density polyethylene construction. Includes (2) 3" high-intensity reflective bands. NCHRP-350 certified.
Delineator Posts feature an easy-to-grab handle that eases portability and placement. 100% impact-resistant low-density polyethylene construction. Includes (2) 3" high-intensity reflective bands. NCHRP-350 certified.
PRICE
$66.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 10 lbs |
| Reflective | Yes |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Material | Polyethylene |
| Description | Ez Grab Delineator Post With Base |
| Color | Orange |
| Manufacturers Part Number | 03-734ABC |
| Number of Reflective Stripes | 2 |
| Brand | Cortina Safety |