Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257410

MPN #: 700014C

Chem Crest 14 General Purpose Wash Solution - 4 x 1 Gallon Bottle - Crest Ultrasonic 700014C

Product Description
Chem-Crest 14 is a multipurpose heavy duty phosphate-free liquid cleaner. It is useful in many applications demanding removal of various contaminants such as those found in bio-medical and laboratory instruments and glassware. Chem-Crest 14 is a detergent concentrate and is freely water soluble.

Typical Contaminants Removed:
Chem-Crest 14 is effective on oils, greases, blood, tissues, ointments, lubricants, buffing and lapping compounds, fingerprints and airborne contaminants. Crest also offers an enzymatic version of Chem-Crest 14, called Chem-Crest 14EZ for routine cleaning of biologically soiled instruments.

Operating Conditions:
Chem Crest 14 is typically used at 3 - 10% by volume in ultrasonic applications. Normal operating temperatures: 120 - 170°F. Recommended rinsing water temperature: 120 - 150°F, dependent on the material makeup of the substrate, and the contaminants being removed.

Substrate Compatibility:
Chem Crest 14 is safe on various metals, such as carbon and stainless steels, aluminum, brass, copper, bronze, and zinc, glass, plastics, hard rubber articles, and ceramics, when used as directed.

Availability:
Chem-Crest 14 is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, and in 55-gallon containers.

PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700014C
Package Quantity4
pH5% Solution = 8.5 +/- 0.5
BrandCrest Ultrasonics