Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257403

MPN #: 700165P

Chem Crest 165 Citric Acid Wash Solution - 5 Gallon Pail - Crest Ultrasonic 700165P

Product Description
Chem-Crest 165 is a phosphate-free deoxidizer and liquid cleaner designed to remove light oils, discoloration, tarnishes, scales and oxides. Solutions are near neutral pH. This detergent also finds uses in the cleaning of soft metals after manufacture, and as part of routine cleaning operations.

Substrate Compatibility:
Chem-Crest 165 is compatible with brass, bronze, copper, stainless steel, zinc and aluminum. It is safe on glass, ceramics and plastics. Ferrous surfaces must be protected immediately after treatment with Chem-Crest 165 with an appropriate rust inhibitor.

Operating Conditions:
Recommended dilution is 5-10% by volume and 10-15% by volume for heavy descaling at temperatures of 150°-180°F. Normal operating temperatures: 130° - 160°F. Recommended rinsing water temperature: 100 - 150°F.

Typical Contaminants Removed:
Chem-Crest 165 removes light oils, light scales and oxides, and general contaminants from the surfaces of parts.

Availability:
Chem-Crest 165 is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, and in 55-gallon containers.

PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700165P
Package Quantity1
pH5% Solution = 5.5 +/- 0.5
BrandCrest Ultrasonics