Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257428

MPN #: 70077CD

Chem Crest 77-C Rust Inhibitor - 55 Gallon Drum - Crest Ultrasonic 70077CD

Product Description
Chem-Crest 77-C is a rust inhibitor concentrate designed for use as a rinse injection into an overflowing ultrasonic rinse tank, although it maybe used as a standard final dip in certain applications. This product will provide long-term oxidation protection if used as directed of mild and tool-grade steels, as well as high-carbon stainless steels.

Substrate Compatibility:
Chem-Crest 77-C is safe on various metals,including aluminum, brass, bronze, copper, zinc,and steels when used as directed.

Operating Conditions:
Chem-Crest 77-C is typically used at 1-2% by volume in ultrasonic rinsing applications as an injection into the rinse stages. Normal operating temperatures: 100 -150°F, dependent on the material makeup of the substrate, and the substrate material.

Typical Usage:
Chem-Crest 77-C is effective at the prevention of oxidation due to wash chemicals in use in the cleaning process, exposure to water, and hot-air drying as well as during storage while waiting for further processing or for final product.

Availability:
Chem-Crest 77-C is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, 55-gallon containers, and specialty sizes upon request.

PRICE
$4,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number70077CD
Package Quantity1
pH1% Solution = 10.0 +/- 0.75
BrandCrest Ultrasonics