Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257421

MPN #: 700211P

Chem Crest 211 Non-Caustic Medical Wash Solution - 5 Gallon Pail - Crest Ultrasonic 700211P

Product Description
Chem-Crest 211 is a multipurpose, heavy-duty, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, and particulate. This detergent finds many uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 211 is freely water soluble and inhibited to help prevent flash rusting.

Substrate Compatibility:
Chem-Crest 211 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as directed.

Operating Conditions:
Chem-Crest 211 is typically used at 3 - 10% by volume in ultrasonic applications. Normal operating temperatures: 120 - 180°F, dependent on the material makeup of the substrate, and the contaminants being removed. Recommended rinsing water temperature: 120 - 150°F.

Typical Contaminants Removed:
Chem-Crest 211 removes heavy oils, greases, tripoli, ceramic dust, lubricants, buffing and lapping compounds, fingerprints, airborne contaminants, light silicone oils and ink markings.

Availability:
Chem-Crest 211 is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, 55-gallon containers, and custom bulk sizes.

PRICE
$419.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700211P
Package Quantity1
pH5% Solution = 11.4 +/- 0.5
BrandCrest Ultrasonics