Features:
- Easy-to-clean
- Screw cap design features leak-proof inner seal
- O.D. 52 mm
Weights & Dimensions
| Height | 4-1/2 in |
| Diameter | 52 mm |
Product Details
| Capacity | 180 |
| Material | LDPE |
| Package Quantity | 6 |
| Description | Chemical Container |
| Color | Clear |
| Manufacturers Part Number | H17876-0000 |
| Closure | 54mm |
| Cap Material | PP |
| Cap Color Family | Clear |
| Brand | Bel-Art |