Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2270509

MPN #: ZUSA-HT-1604

Chemical Resistant High Temperature Teflon PTFE Tubing-1/8"ID x 1/4"OD x 2 ft.

Product Description
Teflon is the most recognized brand of chemical resistant tubing. Teflon has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization.

PRICE
$16.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Bend Radius1 in
Inside Dimensions1/8
Outside Diameter1/4 in
Wall Thickness1/16 in
Outside Dimension1/4"

Product Details

ColorClear
FlexibilityFlexible
Hardness RatingHard
Durometer60D
Temperature Range-150 to 500 () °F
MaterialTeflon PTFE
Operating Pressure750 psi
Package Quantity1
Manufacturers Part NumberZUSA-HT-1604
ReinforcementNone
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA