- Designed with a complex proprietary fused 100% Polypropylene (PP) fibrous matrix which is a lightweight polyolefin
- Has high chemical resistance to most short term exposure of organic solvents, acids and alkalis
- 290g/m2 basis weight sufficient to easily handle typical lab bench volume spills up to 600ml safely and quickly.
- Lays flat as a bench pad with sufficient stiffness reducing "bunch up" seen with other competing brands
- Soft enough to be used as a wipe
- Binding dots accumulate fluids and migrate deeper into the pad
LabExact® Chemical Resistant Spill Containment Bench Protector Pad, 15" x 9", 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 15 |
Product Details
| Type | Bench Protector Pad |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | LE-HAP-150900-CS |
| Brand | LabExact |