Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LabExact

Model # :WBB3777843

MPN #: LE-TSS1500

LabExact® Grade TSS 1.5um Binderless Glass Microfiber, 15cm, 100/PK

Product Description
Grade TSS - Binderless borosilicate glass microfiber for Total Suspended Solids and specifically designed for EPA Methods 2540C and 2540D for testing dissolved and suspended solids in water and wastewater. High flow rate with high capacity. Media has no added extractables to aid in the elimination of sample contamination. Excellent wet strength. Other common applications include gravimetric analysis of air pollutants, membrane support pads, membrane prefilters, clarification of reagent and buffer solutions, filtration of eluent for HPLC and moisture analysis pads.

PRICE
$93.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size1.5um
Diameter15 CM

Product Details

TypeGlass Microfiber Filter
MaterialGlass Microfiber
SterileNo
Package Quantity100
DescriptionGrade TSS
ColorWhite
Manufacturers Part NumberLE-TSS1500
GradeTSS
Retention1.5
BrandLabExact