Features:
- Seat Size: 15-1/2"W x 16"D
- Back Size: 13-1/2"W x 19"H
- Seat Height: 17-3/4"H
- Overall dimensions: 15-3/4"W x 18-1/2"D x 36-1/2"H
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 18-1/2 in |
| Height | 36-1/2 in |
| Weight Capacity | 1000 lbs |
| Seat Height | 17-3/4 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Chiavari Chair |
| Frame Color Family | White |
| Casters | No |
| Style | Stacking Chairs |
| Stackable | Yes |
| Seat Color Family | White |
| Package Quantity | 1 |
| Frame Material | Resin |
| Arm Type | Armless |
| Seat Material | Resin |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |