Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chill-Its by Ergodyne

Model # :WBB3161711

MPN #: 12134

Ergodyne® Chill-Its 6260 Lightweight Phase Change Cooling Vest with Ice Packs, 2XL/3XL, Black

Product Description
Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its phase change cooling packs maintain a 64° F/18° C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store cell phones and other small accessories.

SIZING: The cooling vest comes in two sizes ranging from S/M (32in - 40in / 81cm - 102cm) to L/XL (40in - 52in / 102cm - 132cm). To find your size, wrap a tape measure around the widest part of your chest, under your arms, and completely around your torso. See size chart for more information.

HOW TO USE: There are many ways to activate your cooling vest. Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour. Then place the recharged cooling packs in the vest pockets for hours of cooling.

HOW TO CLEAN: The cooling pack should be washed by hand with a mild detergent and warm water. Dry with a paper towel or cloth. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap; hang dry. This body cooling vest is perfect for anyone in need of instant cooling relief while working or playing outside or indoors in warm temperatures where heat-related illnesses like heat cramps, heat strokes, heat exhaustion, etc. are possible. Ideal for workers in pulp/paper, iron/steel, vulcanizing, foundries, etc. or for people running, biking, doing yard work, riding motorcycles and more! Also, ideal for those needing cooling relief but aren't able to use an evaporative cooling option.

Features:
  • IMMEDIATE & LONG-LASTING COOLING RELIEF – Packs maintain constant 64° F/18° C for up to 2 hours
  • QUICK RECHARGE – Cooling packs reactive in as little as 5 minutes
  • LIGHTWEIGHT – 30%-60% lighter weight than other cooling vests
  • GRID DESIGN – Grid ice pack design eliminates stiffness
  • FLEXIBLE FIT – Adjustable hook and loop closures on waist
  • EXTRA STORAGE – Two zippered front pockets
  • COMFORTABLE – Polyester cotton blend construction
  • WEIGHT WITH PACKS: 4lbs / 1.8kg


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL/3XL

Product Details

TypeCooling Vest
Closure TypeZipper
MaterialPolyester/Cotton
GenderUnisex
Package Quantity1
DescriptionLightweight Phase Change Cooling Vest with Rechargeable Ice Packs
ColorBlack
Manufacturers Part Number12134
Number of Pockets2
BrandChill-Its by Ergodyne