Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3146436

MPN #: 60234

Ergodyne® Skullerz® 8990 Lightweight Hard Hat Sweatband Replacement, Black, Pack of 10

Product Description
Skullerz® 8990 Lightweight Hard Hat Sweatband Replacement (10-pack) is designed to easily and securely attach to the Skullerz line of Lightweight Hard Hats for padded and breathable comfort on the job. This hard hat sweatband quickly attaches to the suspension headband of Ergodyne Lightweight Hard Hats, using a series of holes that connect to integrated hooks of the suspension system.

Features:
  • Fits Skullerz Lightweight Hard Hats - Designed exclusively for easy attachment using suspension hooks on 8966, 8967, 8968 and 8969 hard hats
  • Padded Comfort - Cushions forehead for additional comfort
  • Breathable - Keeps workers cool and dry
  • 10-Pack - Includes 10 hard hat sweatbands
  • Hand Wash/Air Dry
  • Machine Washable
  • Material - Polyester
  • Risk/Injury: Head Injury
  • Breathable, Machine Washable


PRICE
$6.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Sweatband Replacement
Closure TypeClip
MaterialPolyester
Package Quantity10
DescriptionLightweight Hard Hat Sweatband Replacement
ColorBlack
SeriesSkullerz 8990
Manufacturers Part Number60234
Primary UseHeat Stress Protection
PatternSolid
BrandErgodyne