Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3137712

MPN #: 60291

Ergodyne® Skullerz® 8979 Light Mount Headband w/ Silicone Strap, Black

Product Description
The Skullerz® 8979 Headband Light Mount with Silicone Strap works with all Skullerz® Headlamps (8978, 8981, 8987, 8993) to provide hands-free lighting with hard hats, safety helmets or hard-shell bump caps. Made with rubberized silicone, this non-slip strap will not slide around on hard or smooth surfaces. This adjustable strap features 2 light mounts for front and rear lighting, and a bonus accessory mount for quick access to markers and carpenter pencils. All mounts are removable and can easily slide along the strap for adjustable use. One size fits most, the headlamp strap easily adjusts for a custom and secure fit. Hard hat lights and headlamps sold separately.

Features:
  • NON-SLIP DESIGN - Rubber strap stays in place on hard hats, safety helmets or hard-shell bump caps
  • HEADLAMP MOUNTS - 2 light mounts designed for compatibility with all Skullerz hard hat lights (sold separately)
  • BONUS ACCESSORY MOUNT - For quick access to markers and carpenter pencils
  • ONE SIZE FITS MOST - Adjustable strap for a custom, secure fit
  • REMOVABLE + ADJUSTABLE MOUNTS - Headlamp and accessory mounts easily move along strap and can also be removed entirely
  • COMPATIBLE WITH SKULLERZ HARD HAT LIGHTS (sold separately)
PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeAccessory
Package Quantity1
ColorBlack
SeriesSkullerz
Manufacturers Part Number60291
BrandErgodyne