Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135845

MPN #: 12664

Ergodyne® Chill-Its® 8939 Cooling Bucket Hat, Black

Product Description
The Chill-Its® 8939 Cooling Bucket Hat features a performance evaporative cooling material that provides immediate cooling relief when worn wet and wicks sweat and moisture when worn dry. Designed with a polyester-spandex blend, this cooling sun hat is flexible, easily folds up for storage and offers a comfortable and stretchable fit.

The wide brim and UPF 50+ treatment offers face, ear, and neck protection from harmful UV rays and an anti-odor treatment makes for fresh all-day wear. One size fits most, this cooling hat features a back-of-hat cinch cord for an adjustable fit.

HOW TO ACTIVATE:
    Run or soak the interior of the hat in water until saturated, wring out excess water and wave to activate with airflow-the evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow. If worn dry, the moisture-wicking fabric draws perspiration away to keep you dry. To reactivate, simply rewet.

    Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to reduce the risk of heat stress for outdoor recreational activities such as fishing, golfing, hiking or boating.
Features:
  • PERFORMANCE COOLING BUCKET HAT - Evaporative cooling bucket hat for cool relief on hot days
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • EASY ACTIVATION - Simply dunk in water for immediate cooling SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • MOISTURE-WICKING - When worn dry, will absorb sweat and wick moisture away
  • ANTI-ODOR TREATMENT - For long-lasting freshness
  • FLEXIBLE & LIGHTWEIGHT - Polyester-spandex material offers a comfortable and stretchable fit
  • PACKABLE - Easily folds up for storage in bag or small space
  • ADJUSTABLE CINCH CORD - Back-of-hat cord cinches for custom fit on a variety of head sizes
  • WORKDAY TO WEEKEND - Also great for outdoor recreation such as fishing, hiking or other activities
  • MULTIPLE COLOR OPTIONS - Black, Navy and Gray
  • BRIM WIDTH - 2in // 5.1cm
  • HAND WASH, AIR DRY


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBucket Hat
Reflective TapeNo
ColorBlack
Series8939
ClosureCinch, Slide On
ThermalNo
StyleCooling Headwear
Closure TypeDrawstring
High VisibilityNo
MaterialPolyester
DescriptionCooling Bucket Hat
GenderUnisex
Package Quantity1
Manufacturers Part Number12664
CoversHead
WaterproofNo
Primary UseUV/ Sun Protection, Warm Temperature Protection
Cooling TypeAbsorptive, Wet Evaporative Cooling, Shade
Water ResistantNo
BrandErgodyne